Value Plus Poly Pan Liners are made from an exclusive PTL material that gives great performance at a fraction of the cost of Nylon pan liners. Use Value Plus Poly Pan Liners to protect oven baking and roasting pans, steam table serving pans and cooking pots and more to make clean up a breeze. Using these popular pan liners is a great way to save on labor/clean up of cooking pans in busy kitchens. They also preserve the life of pans by acting as a physical barrier to sticky and baked-on residue and thus avoiding the repetitive scrubbing that reduces the life of the pan. The liner bags are designed to withstand temperatures from +400 degrees F to -100 degrees F, so they can be used for short term food storage as well. The selling unit and put up is by the 200 item dispenser case.<\BR><\BR>
Model # :WBB508842
MPN #: PTL205285
Value Plus Poly Pan Liners 17.5 x 25.5 0.48 Mil, Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 in |
| Width | 25-1/2 in |
| Gauge | 0.48 mil |
Product Details
| Type | Baking-Pan Liner |
| Material | PTL |
| Package Quantity | 200 |
| Description | Value Plus Poly Pan Liners |
| Stated Cube | 0.15 |