Reliable Steam Wand with Aluminum Plate, 120V, 500W, Red
Write a Review
|
Questions & Answers (0)
Product Description
Accessory - for use with Reliable boilers only. Not functional without Reliable boiler connection.
Unlike a conventional steam iron, the 3900IA's unique ergonomic grip/handle can be used comfortably in any position, whether it's vertical like a steamer or horizontal like an iron. The aluminum soleplate provides more heat than our 3800IA brush and allows the user to press "nooks and crannies" that would be challenging or impossible with a standard steam iron.
PRICE
$329.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3-1/4 in |
| Height | 14 in |
| Weight | 3 lbs |
Product Details
| Type | Steam Brush |
| Color | Red |
| Amperage | 4.2 A |
| Country of Origin | Italy |
| Wattage | 500 W |
| Voltage | 120 V |
| Material | Nylon, Aluminum |
| Description | Steam Wand with Aluminum Plate |
| Manufacturers Part Number | 3900IA |
| Brand | Reliable |
Warranty
| Warranty | 1 yr |