Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Victorinox 12 Diamond Steel Sharpener, Oval, Hollow 40689

Victorinox 12 Diamond Steel Sharpener, Oval, Hollow 40689

Item #: WBB240268

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Victorinox 12 Diamond Steel Sharpener, Oval, Hollow 40689

All Victorinox Swiss Army cutlery products are backed by a lifetime guarantee against manufacturer's defects.

Product Details

  • Handle Material Diamond Steel
  • Brand Victorinox
  • Description Knife Sharpening Steel
  • Material High Carbon Stainless Steel
  • Manufacturers Part Number 7.8991.15
  • Sharpening Tool Material Steel

Weights & Dimensions

  • Stone Length 12
  • Blade Length 12 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victorinox 12 Diamond Steel Sharpener, Oval, Hollow 40689

Victorinox 12 Diamond Steel Sharpener, Oval, Hollow 40689

Item #: WBB240268

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant