Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1359183

MPN #: KC-101

Winco KC-101 Wide Blade - Pkg Qty 12

Product Description
3-1/2" Wide Blade, Chinese Cleaver.



PRICE
$183.00  Sold in packages of 12 / $15.25 ea

Min. purchase quantity is 2
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length8 in

Product Details

TypeStamped
Handle MaterialWooden
MaterialHigh Carbon Stainless Steel
Package Quantity12
DescriptionWide Blade
Manufacturers Part NumberKC-101
BrandWinco