Victorinox 5 Steel Sharpener, Regular Cut, White Plastic Handle W/ Hang Tag 40589
Write a Review
|
Questions & Answers (0)
Product Description
Durable plastic handle is NSF approved and dishwasher safe. Even though all plastic handles are dishwasher safe, hand-washing is recommended to prolong the finish of the handle. A Steel sharpener also known as a honing steel is the best knife sharpener to use on a daily basis.
PRICE
$26.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 |
| Width | 11-1/2 in |
| Weight | 0.4 lbs |
| Stone Length | 5 |
| Blade Length | 5 in |
Product Details
| Handle Material | Plastic |
| Sharpening Tool Material | Steel |
| Material | High Carbon Stainless Steel |
| Description | Knife Sharpening Steel |
| Manufacturers Part Number | 7.8991.10 |
| Brand | Victorinox |