Winco K-12S Sharpening Steel - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 19-1/2 |
| Width | 2 in |
| Weight | 0.9 lbs |
| Blade Length | 12 in |
Product Details
| Handle Material | Plastic |
| Material | High Carbon Stainless Steel |
| Package Quantity | 12 |
| Description | Knife Sharpening Steel |
| Manufacturers Part Number | K-12S |
| Brand | Winco |
Related Products
Dexter Russell 07603 - Diamond Sharpener, With Swivel High Carbon Steel, White Handle, 10"L Sharpening systems for the edge you need. Rely on the experts in edges for all of your sharpening needs. For quick edge touch-ups and restoring factory edges, Dexter gives you the solution. Each sharpening solution is designed to give you the edge you need quickly to excel in today's demanding and fast paced food service industry. Dexter sharpeners feature a slip-resistant, easy-to-clean polypropylene handle with protective finger guard and are designed to remove steel from the blade to restore a ...
The KLC-994 Locking Knife Cabinet has all the features of a custom fabricated unit complete with a removable Edlund KR-99 Knife Rack. The extra heavy duty stainless steel cabinet has a keyed locking handle and 3 padlock holes. The unique top hinge design eliminates any chance of access when closed, and the front view window permits immediate knife inspection. Ideal for prison kitchens, schools, and hospitals or wherever secure knife storage is necessary. Features: Front viewing window permits knife inspection without having to open the door Removable Edlund KR-99 Knife Rack mounted inside ...
12, Granton Edge, 1-1/4 at Rosewood Handle, Roast Beef Slicer Slicing Knife Primarily intended for carving hot or cold roasts and fowl, this knife is also great for cutting large vegetables, cakes and utility work in general. Usually an 8 or 10 blade. Stamped Knife: A stamped knife is cut into a shape from a cold rolled piece of steel and then ground, tempered, and sharpened. It requires many less steps than forging and results in a lighter, narrower blade. Stamped knives are easier to produce and therefore less expensive. They perform very well and can approach the quality of a forged ...
Dexter Russell 29123 - Diamond Sharpener, High Carbon Steel, Black/Gray Handle, 12"L Sharpening systems for the edge you need. Rely on the experts in edges for all of your sharpening needs. For quick edge touch-ups and restoring factory edges, Dexter gives you the solution. Each sharpening solution is designed to give you the edge you need quickly to excel in today's demanding and fast paced food service industry. V-lo sharpeners feature a slip-resistant, easy-to-clean polypropylene handle with protective finger guard and are designed to remove steel from the blade to restore a ...
Dexter Russell 25353 - Poultry/Kitchen Shears, High Carbon Steel, Black/Blue Handle, 4"L SG Shears The standard in non-slip and comfortable design for demanding kitchen environments. A soft rubber grip reduces stresses that may cause fatigue and common wrist injuries like carpal tunnel syndrome. Detachable blades are manufactured from stainless steel, are individually ground, and are easy to clean. Bone notch included for cutting through cartilage or bone. NSF Certified.