Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edlund

Model # :WBB2007233

MPN #: KLC994

Edlund KLC 994, Locking Knife Cabinet with Integrated KR-699 Knife Rack, Stainless Steel

Product Description
The KLC-994 Locking Knife Cabinet has all the features of a custom fabricated unit complete with a removable Edlund KR-99 Knife Rack. The extra heavy duty stainless steel cabinet has a keyed locking handle and 3 padlock holes. The unique top hinge design eliminates any chance of access when closed, and the front view window permits immediate knife inspection. Ideal for prison kitchens, schools, and hospitals or wherever secure knife storage is necessary.

Features:
  • Front viewing window permits knife inspection without having to open the door
  • Removable Edlund KR-99 Knife Rack mounted inside
  • Stainless steel piano hinge with tamperproof screws
  • NSF Certified
PRICE
$1,199.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width3-1/2 in
Height21-1/2 in
Weight25.3 lbs
Size13-1/8"L

Product Details

Made in the USAYes
MaterialStainless Steel
Package Quantity1
DescriptionLocking Knife Rack
Manufacturers Part NumberKLC994
BrandEdlund

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF Certified