Victorinox 9 Steel Sharpener, Continental Cut, Black Nylon Handle 40687
Write a Review
|
Questions & Answers (0)
Product Description
Durable nylon handle is NSF approved and dishwasher safe. Even though all nylon handles are dishwasher safe, hand-washing is recommended to prolong the finish of the handle. All Victorinox Swiss Army cutlery products are backed by a lifetime guarantee against manufacturer's defects.
PRICE
$26.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 |
| Width | 14 in |
| Weight | 0.3 lbs |
| Stone Length | 9 |
| Blade Length | 9 in |
Product Details
| Handle Material | Plastic |
| Sharpening Tool Material | Steel |
| Material | High Carbon Stainless Steel |
| Description | Knife Sharpening Steel |
| Manufacturers Part Number | 7.8991.13 |
| Brand | Victorinox |