Victorinox 3.75 Poultry, Straight Vent, Boning Knife, Medium Fibrox Handle 41821 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
A boning knife is a type of kitchen knife with a sharp point and narrow blade. It is used in food preparation for removing the bones of poultry, meat, and fish. It features a very narrow blade. A stiff boning knife is good for boning beef and pork, but a very flexible boning knife is preferred for poultry and fish. The Fibrox handle is ergonomic with nonslip safety grip.
PRICE
$222.50 Sold in packages of 10 / $22.25 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 3-3/4 in |
Product Details
| Type | Stamped |
| Handle Material | Black Fibrox |
| Edge Type | Straight |
| Material | High Carbon Stainless Steel |
| Description | Boning Knife |
| Manufacturers Part Number | 5.5903.09M |
| Brand | Victorinox |