Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208788

MPN #: AHS-6-15-10

Vestil Steel Adjustable Height Gantry Crane, 15'W x 10-1/16'H, Phenolic Casters, 6000 lb. Capacity

Product Description
The Industrial Steel Gantry Crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Unit comes standard four (4) position locking swivel casters with roller bearings. Locks the rigging in 1 of 4 positions; you can set the wheels and push the gantry crane forward, back, left or right. There is an optional total locking casters that lock the rigging in any position and locks the wheel from rotating. More economical and flexible than permanent cranes and features a quick setup design. Painted blue finish with warning and operating stickers and complete owner's manual. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.

Features:
  • Heavy-duty welded steel construction for long lasting use
  • Each unit includes four phenolic casters with four-way position locks for safe positioning
  • Easy adjustable height can be done with fork truck or other overhead lifting device
  • All units comply with applicable CMAA and ANSI specifications


PRICE
$3,709.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15
Weight Capacity6000 lbs
Weight885 lbs
Beam Height10-1/8 in
Wheel Diameter8 in
Base Diameter Or Dimension65-1/2 in
Max Height10-1/16 in
Min Height6-9/16 in
Flange Width4 in
I-Beam Height10-1/8 in
Usable Width149-3/4 in

Product Details

Assembly RequiredYes
TypeAdjustable Height
ColorBlue
Wheel Type4 Swivel
MaterialSteel
Manufacturers Part NumberAHS-6-15-10
BrandVestil

Warranty

Warranty1 yr