Interion by Global Industrial
Model # :WB695725-30-BK
Interion® 30"H Steel Barstool - Black - 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Interion® Steel Barstool - 30"H - Black
This industrial style steel stool is versatile enough to fit in with both modern and traditional décor as well as in many various applications such as in restaurants, cafes, patios and home. Additionally, these can be used for both indoor and outdoor use. Lower brace adds extra support and doubles as a footrest. Seat cut out allows you to easily pick up and move the stool. Intended for bar height tables that are 41"-42"H. Ships fully assembled stacked in packs of 4.
This industrial style steel stool is versatile enough to fit in with both modern and traditional décor as well as in many various applications such as in restaurants, cafes, patios and home. Additionally, these can be used for both indoor and outdoor use. Lower brace adds extra support and doubles as a footrest. Seat cut out allows you to easily pick up and move the stool. Intended for bar height tables that are 41"-42"H. Ships fully assembled stacked in packs of 4.
PRICE
$279.95
1
1
Backordered, expected around 12/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Seat Width | 17-3/4 in |
| Seat Depth | 17-3/4 in |
| Seat Height | 30 in |
| Min Seat Height | 30 in |
| Max Seat Height | 30 in |
| Base | 4 Legged |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 695725-30-BK |
| Collection | Modern |
| Brand | Interion by Global Industrial |
| Type | Bar Stool |
| Color | Black |
| Series | Interion |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 4 |
| Description | Steel Barstool |
| Frame Material | Steel |
| Back Style | Backless |
| Back Type | Backless |
| Seat Material | Steel |