LumiSource® Fuji Contemporary High Back Barstool, Stainless Steel, Faux Leather, White, 2/Pack - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Elevate your space with the refined comfort of the Fuji High Back Bar Stool by LumiSource. Its extra-wide upholstered seat and generously padded high back create an inviting place to dine, relax, or entertain. A sleek metal frame adds a polished contemporary touch, with your choice of stainless steel, gold, or black finishes. The Fuji effortlessly complements modern kitchens, bars, and commercial settings.
PRICE
$699.90 Sold in packages of 2 / $349.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 19-1/2 in |
| Height | 40-1/2 in |
| Weight Capacity | 275 lbs |
| Seat Width | 15-1/2 in |
| Seat Depth | 15 in |
| Seat Height | 31 in |
| Base | Sled |
Product Details
| Assembly Required | Yes |
| Type | Solid Back Bar Stool |
| Frame Color Family | Silver |
| Color | White |
| Footrest Included | Yes |
| Seat Color Family | White |
| Casters Included | No |
| Package Quantity | 2 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | B30-FUJIHB SSVW2 |
| Back Style | Solid Back |
| Back Type | High Back |
| Seat Material | Velvet |
| Brand | LumiSource |
Warranty
| Warranty | 1 Year |