- Hardwood deck boards are bolted to steel frame
- Platform boards are square jointed and varnished
- Semi-steel corner bumpers
- Bolted construction absorbs shocks
Fairbanks Steel Bound Platform Truck HQ-3060-RT-407-30 - 30" x 60" - 8" & 16" Rubber Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Fairbanks Steel Bound Platform Truck HQ-3060-RT-407-30 - 30" x 60" - 8" & 16" Rubber Wheels - 4000 Lb. Cap.
PRICE
$2,285.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 37 in |
| Weight Capacity | 4000 lbs |
| Weight | 282 lbs |
| Wheel Diameter | 16 Front / 8 Rear in |
| Deck Width | 30 in |
| Deck Length | 60 in |
| Deck Height | 14 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Standard Platform Truck |
| Deck Material | Wood |
| Color | Green |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Mold-On |
| Handle Type | Push Handle |
| Material | Hardwood |
| Manufacturers Part Number | HQ-3060-RT-407-30 |
| Brand | Fairbanks |
Warranty
| Warranty | 2 Years |