Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fairbanks

Model # :WBB2218612

MPN #: LU-1627-4HR

Fairbanks Steel Dolly LU-1627-4HR - Lip-Up - 16" x 27" - 4" Hard Rubber Wheels - 1600 Lb. Capacity

Product Description
  • Steel platform dollies are formed from a single 11 gauge steel sheet and have 1" lips on all sides
  • Lip-Up dollies are idea for retaining heavy loads
  • Dollies are equipped with four double-ball race, swivel casters welded to the frame and a towing eye
  • 4" x 1-1/2" hard rubber (HR) wheels with self lube bearing allow for great maneuverability in confined areas and narrow aisles
  • Durable green finish on frame


PRICE
$279.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width16 in
Weight Capacity1600 lbs
Weight33 lbs
Wheel Diameter4 in
Deck Width16 in
Deck Length27 in
Deck Height5-3/8 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeSteel Solid Deck Dolly
Deck MaterialSteel
ColorGreen
Caster Type(4) Swivel
MaterialSteel
Deck TypeLips Up Deck
Package Quantity1
Manufacturers Part NumberLU-1627-4HR
BrandFairbanks

Warranty

Warranty2 yr