- Ships in a custom wooden crate
- Casters are factory installed to save time
Steel Cabinets USA Mobile Storage Cabinet, 36"W x 24"D x 66"H, Black, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
The Mobile Storage Center is great for Educational, Industrial, and Commercial Use. It is produced from durable American Steel with Reinforced Bottoms. A metal brace is welded in place to reinforce the sides. It comes with Four 6" Heavy Duty Swivel Locking Casters, Four Adjustable Shelves, Two Turn Cam Locking Handles. Fully Assembled Ready to Use. Steel Cabinets USA Cabinets conform to ANSI/BIFMA. Made in the USA.
PRICE
$839.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 66 in |
| Weight | 142 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | MAAH-3624RB-B |
| Brand | Steel Cabinets USA |
| Type | Mobile Cabinet |
| Shelf Capacity | 150 lbs |
| Color | Black |
| Series | Mobile |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Compartments | 5 |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI, BIFMA |