Carabiners are a versatile connecting option for securely attaching lanyards or lifelines to anchorages. The A100301 is a 3/4-inch carabiner with a 3600 pound gate.
Werner® A100301 Steel Carabiner, 3/4"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 |
| Width | 2/13/1932 in |
| Weight Capacity | 5,000 lbs |
| Weight | 1 lbs |
| Gate Opening | 3/4 in |
| Size | One Size |
| Tensile Strength | 5000 |
Product Details
| Lock Type | Twist Lock |
| Type | Carabiner |
| Anchor Material | Steel |
| Color | Gold |
| Style | Fixed |
| Material | Steel |
| Description | Steel Carabiner |
| Package Quantity | 1 |
| Manufacturers Part Number | A100301 |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI and OSHA Standards |