NB Corp Steel Closed Linear Bearing SW6, 3/8"ID, 0.875"L
Write a Review
|
Questions & Answers (0)
Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.
PRICE
$23.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Load Rating | 70.59 lbs |
| D Tolerance | 0-0.0005 |
| DR | 3/8 |
| DR Tolerance | 0-0.0004 |
| Inside Dimensions | 3/8 |
| Dimension B | 0.6358 |
| Dimension L | 0.875 |
| Outside Dimension | 0.625 |
| Dimension D | 0.625 |
| Groove Length | 0.039 |
| L Tolerance | 0-0.008 |
Product Details
| Dynamic Rating (lbf) | 50.58 |
| Number of Ball Circuits | 4 |
| Material | Steel |
| W | 0.039 |
| Description | Closed Linear Bearing |
| Manufacturers Part Number | SW6 |
| Brand | NB Corporation |