Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
NB Corporation

Model # :WBB1503829

MPN #: SW16UU-OP

NB Corp SW16UU-OP Open Linear Bearing W/Seals, 1"ID, Steel

Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.

PRICE
$78.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Static Load Rating352.95 lbs
DR1
Dimension H.5625"
DR Tolerance0-0.0004
Inside Dimensions1
Dimension B1.7547
Dimension L2.25
Outside Dimension1-1/2625
Dimension D0-0.00065"
Groove Length0.0679
L Tolerance0-0.012"

Product Details

Dynamic Rating (lbf)220.31
Number of Ball Circuits5
MaterialSteel
W0.0679
DescriptionOpen Linear Bearing W/Seals
Manufacturers Part NumberSW16UU-OP
BrandNB Corporation