Vestil Steel Cylinder Storage Stand, 10-1/16"Wx9-1/2"Dx36-1/4"H, 2 Cylinder Cap., Yellow/Blue
Write a Review
|
Questions & Answers (0)
Product Description
A cylinder storage stand is great for additional cylinders that are both used and unused. The sturdy steel construction with a bright yellow and blue finish endorses visibility of the unit, both near and far. Two cylinders are able to be stood in a secure position due to the shaped steel and safety chain. The unit can be secured to the floor by utilizing the pre drilled mounting holes at the base of the stand.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/16 in |
| Depth | 9-1/2 in |
| Height | 36-1/4 in |
| Weight | 39 lbs |
| Cylinder Size | 9" - 12" Dia |
Product Details
| Assembly Required | Yes |
| Type | Stand |
| Color | Yellow/Blue |
| Style | Stationary |
| Capacity | 2 Cylinders |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SACR-2 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |