Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB288596

MPN #: T-700-UPS

Little Giant® Steel Deck Platform Truck T-700-UPS - 18 x 32 - Flush Edge - Polyurethane

Product Description
Little Giant® Steel Deck Platform Truck - 18x32 - Flush Edge - Polyurethane

Fully assembled and ready for use, these all welded steel platform trucks are built for long, trouble-free service in medium duty applications. Removable cross-brace handle extends 28" high above the reinforced formed steel deck. Formed steel deck has 1-1/2" to help retain small parts.

PRICE
$415.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33 in
Width18 in
Height37 in
Weight Capacity1200 lbs
Weight39 lbs
Wheel Diameter5 in
Deck Width18 in
Deck Length32 in
Deck Height7-1/2 in

Product Details

Assembly RequiredNo
TypeStandard Flatbed Truck
Deck MaterialSteel
ColorGray
Wheel TypeSolid
Handle TypePush Handle
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberT-700-UPS
BrandLittle Giant

Warranty

Warranty1 Year