Little Giant® Lip Edge Steel Deck Platform Truck, 5" Poly Wheels, 1200 lb. Cap., 32" x 18" Deck
Write a Review
|
Questions & Answers (0)
Product Description
Fully assembled and ready for use, these all welded steel platform trucks are built for long, trouble-free service in medium duty applications. Removable cross-brace handle extends 28" high above the reinforced formed steel deck. Formed steel deck has 1-1/2" to help retain small parts.
PRICE
$299.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 18 in |
| Height | 37 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Deck Height | 7-1/2 in |
Product Details
| Assembly Required | No |
| Type | Lip Edge Platform Truck |
| Color | Gray |
| Wheel Type | Solid |
| Material | Steel |
| Manufacturers Part Number | T-700-LU-UPS |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |