Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB288539

MPN #: NB6W-3060-6PY

Little Giant® 6-Wheel Platform Truck, 6" Polyurethane Wheels, 3600 lb. Capacity, 60" x 30" Deck

Product Description
Reinforced 12 gauge steel deck has center mounted rigid casters for a tighter turning radius. Swivel casters under all 4 corners provide greater load support and stability. Removable pipe handle with crossbraces extends 29" high above the deck.

PRICE
$839.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
839.00
Buy 6 units - 11 units
799.00Save $40.00 (5%)
Buy 12+ units
775.00Save $64.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Height38 in
Weight Capacity3600 lbs
Wheel Diameter6 in
Deck Height9 in

Product Details

MaterialSteel
ColorGray
Manufacturers Part NumberNB6W-3060-6PY
Wheel TypeSolid
BrandLittle Giant

Warranty

Warranty1 yr