Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB288505

MPN #: DR-3060-6PY

Little Giant® Double End Rack Platform Truck, 6" Poly Wheels, 3600 lb. Capacity 60" x 30" Deck

Product Description
Welded steel construction with 2 removable Lattice-Style End Racks. End Racks extend 36" above the deck. Ideal for bulky packages and roll goods. 12 ga. Reinforced steel decks - 9" deck height. Rolls quietly on 2 swivel and 2 rigid casters with non marking 6" x 2" urethane wheels. Sturdy 3600-lb. capacity.

PRICE
$819.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width30 in
Height45 in
Weight Capacity3600 lbs
Weight138 lbs
Wheel Diameter6 in
Deck Height9 in

Product Details

Assembly RequiredNo
TypeDouble-End Rack Platform Truck
ColorGray
Wheel TypeSolid
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberDR-3060-6PY
BrandLittle Giant

Warranty

Warranty1 yr