Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB952110E

Global Industrial™ Steel Deck Truck 36x24 1400 Lb. Cap. 5" Rubber Casters - Ergo Handle

Product Description
STEEL DECK PLATFORM TRUCK WITH ERGO HANDLE

All welded heavy duty, 14-gauge steel deck, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable Ergo pipe Handle, which helps reduce strain on the back, wrists and arms. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.

PRICE
$389.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 11 units
389.95
Buy 12 units - 24 units
369.95Save $20.00 (5%)
Buy 25+ units
359.95Save $30.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Weight Capacity1400 lbs
Weight90 lbs
Wheel Diameter5 in
Deck Width36 in
Deck Length36 in
Deck Height7-1/2 in

Product Details

Assembly RequiredYes
TypeStandard Flatbed Truck
Deck MaterialSteel
ColorGray
Wheel TypeMold-On
Handle TypeErgonomic Handle
MaterialSteel
Manufacturers Part Number952110E
BrandGlobal Industrial

Warranty

Warranty1 Year