Wesco® Folding Handle Steel Platform Truck 272019 29x19 4" Rubber Casters
Write a Review
|
Questions & Answers (0)
Product Description
Wesco® FOLDING PLATFORM TRUCK
Versatile Platform Truck features a fold down handle for compact storage. Durable enameled finish includes a non-skid heavy vinyl deck surface and protective vinyl perimeter bumpers. Maneuvers easily with 2 swivel, 2 rigid non-marking TPR (thermoplastic rubber) casters.
Versatile Platform Truck features a fold down handle for compact storage. Durable enameled finish includes a non-skid heavy vinyl deck surface and protective vinyl perimeter bumpers. Maneuvers easily with 2 swivel, 2 rigid non-marking TPR (thermoplastic rubber) casters.
PRICE
$299.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 19 in |
| Height | 32-1/2 in |
| Weight Capacity | 440 lbs |
| Weight | 28 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 19 in |
| Deck Length | 29 in |
Product Details
| Assembly Required | No |
| Type | Folding Platform Truck |
| Deck Material | Steel |
| Color | Blue |
| Wheel Type | Solid |
| Handle Type | Folding Handle |
| Material | Steel |
| Manufacturers Part Number | 272019 |
| Brand | Wesco |