Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :T9F952130E

Global Industrial™ Steel Deck Truck 36x24 2400 Lb. Cap. 8" Rubber Casters - Ergo Handle

Product Description
STEEL DECK PLATFORM TRUCK WITH ERGO HANDLE

All welded heavy duty, 14-gauge steel deck, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable Ergo pipe Handle, which helps reduce strain on the back, wrists and arms. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.

PRICE
$359.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 11 units
359.95
Buy 12 units - 24 units
339.95Save $20.00 (6%)
Buy 25+ units
329.95Save $30.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Weight Capacity2400 lbs
Weight104 lbs
Wheel Diameter8 in
Deck Width24 in
Deck Length36 in
Deck Height10-3/4 in

Product Details

Assembly RequiredYes
TypeStandard Flatbed Truck
Deck MaterialSteel
ColorGray
Wheel TypeMold-On
Handle TypeErgonomic Handle
MaterialSteel
Manufacturers Part Number952130E
BrandGlobal Industrial

Warranty

Warranty1 Year