Steel Mobile Double Sided Bin Rack - All-Welded w/ Top Shelf 36" x 36", 5" Casters
Write a Review
|
Questions & Answers (0)
Product Description
ALL WELDED STEEL MOBILE DOUBLE SIDED BIN RACKS
35"H Bin Rack with Top Shelf 5" Urethane Casters
Mobile bin racks conveniently transport parts & supplies where you need them Bin racks are made of all welded 12 gauge steel that withstands up to 1,200 lb. capacity. Double sided louvered panels accept plastic hanging bins (sold separately) of any size. Includes tubular steel handle with comfort grips for easy maneuvering. Mobile bin racks include a tray bottom shelf for additional storage. 12 gauge steel casters mounts include 2 rigid, 2 swivel bolt-on casters for easy mobility. Bin Rack with Top Shelf features a flush top shelf to provide a convenient work surface that converts this bin rack to a mobile service cart.
35"H Bin Rack with Top Shelf 5" Urethane Casters
Mobile bin racks conveniently transport parts & supplies where you need them Bin racks are made of all welded 12 gauge steel that withstands up to 1,200 lb. capacity. Double sided louvered panels accept plastic hanging bins (sold separately) of any size. Includes tubular steel handle with comfort grips for easy maneuvering. Mobile bin racks include a tray bottom shelf for additional storage. 12 gauge steel casters mounts include 2 rigid, 2 swivel bolt-on casters for easy mobility. Bin Rack with Top Shelf features a flush top shelf to provide a convenient work surface that converts this bin rack to a mobile service cart.
PRICE
$825.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 35 in |
| Weight Capacity | 1200 lbs |
| Weight | 136 lbs |
Product Details
| Assembly Required | No |
| Style | Mobile Double Sided Floor Rack w/Top Shelf |
| Material | Steel |
| Construction Type | All-Welded |
| Color | Gray |
| Manufacturers Part Number | RA236U500GP |
| Brand | Jamco |