Features:
- Easily mountable to surfaces
- Bright finish to promote awareness
- Robust construction to withstand harsh conditions
- Upright design for condensed spaces
Weights & Dimensions
| Length | 26 in |
| Width | 6 in |
| Height | 16-13/16 in |
| Weight Capacity | 500 lbs |
| Weight | 20 lbs |
Product Details
| Assembly Required | No |
| Type | Dock Plate Storage Rack |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | DPR-2616 |
| Brand | Vestil |