Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3232037

MPN #: PRCT-S-MR

Vestil™ Steel Drywall/Panel Cart with Rubber Wheels, 48"L x 23"W x 48"H, 3000 lb. Cap., Blue

Product Description
This versatile drywall & panel cart is for moving drywall, wood and other types of panel products. Portable on casters. Welded steel construction with painted finish. Knocked down design.

Features:
  • Perfect for handling items such as sheets of paneling
  • Maximum panel height is 60" to ensure user safety
  • Features a side retainer lip that keeps cargo on the deck
  • Steel construction and painted finish for strength and durability


PRICE
$439.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width23 in
Height48 in
Weight Capacity3000 lbs
Weight86 lbs
Wheel Diameter8 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
TypeDrywall/Panel Cart
ColorBlue
Wheel Type(2) Rigid, (2) Swivel
MaterialSteel
Package Quantity1
Manufacturers Part NumberPRCT-S-MR
BrandVestil

Warranty

Warranty90 yr