Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB984779

MPN #: PLDL-LD-2-4PP

Vestil Door & Panel Cradle Dolly 4" Polyurethane Wheels PLDL-LD-2-4PP 350 Lb.

Product Description
This dolly is perfect for moving sheets of plywood, heavy doors and hard to maneuver panels. Unique design grabs the load when weight is added; the heavier the load, the tighter the plate clamping force. Maximum channel width is 2-¼"W. Dolly has twin handle holes for easy carrying and offer place to hook a strap if required (strap not included). Steel panel dolly has a durable powder coat finish and rolls smoothly with 4" polyurethane wheels. Shipped fully assembled.

PRICE
$115.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width7 in
Height9-1/2 in
Weight Capacity350 lbs
Weight9 lbs
Wheel Diameter4 in
Gauge12
Usable Cradle Width2-1/4 in

Product Details

Assembly RequiredNo
ColorBlue
Wheel TypePolyurethane
MaterialSteel
Manufacturers Part NumberPLDL-LD-2-4PP
BrandVestil