- Unique lift design quickly raises & lowers material
- Ergonomic cart design improves user safety
- Caster construction provides easy portability when loaded
- Steel construction offers long lasting rugged use
- Caster Quantity/Type: (2) Rigid (2) Swivel with Brakes
- Elevation per Stroke (in.): 3/4
- Scissor Design: Single
- Caster Quantity/Diameter/Width (in.): (4) 5 x 2
- Number of Pumps at High/Low Speed: 48/18
Hydraulic Elevating Cart, 1750 lb. Capacity, Steel, 39-1/2 x 20 Platform, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Hydraulic elevating cart minimizes worker bending and lifting through its ergonomic design and portability. Material can be easily loaded onto a cart from a table, lowered to a safe transporting height, and raised to unload at destination. The foot pump includes a soft-lowering down valve. The unit moves easily on four polyurethane casters; two (2) swivel with brakes and two (2) rigid. Features a single-speed foot pump. Features an internal safety velocity fuse in each cylinder.Features:
PRICE
$1,499.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 20 in |
| Height | 38 in |
| Lowered Height | 16 in |
| Raised Height | 40 in |
| Weight Capacity | 1750 lbs |
| Weight | 272 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 20 in |
| Platform Length | 39-1/2 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Hydraulic |
| Caster Type | (2) Rigid, (2) Swivel |
| Control | Foot Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | CART-1750 |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |