Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3247937

MPN #: EPFC-16-LP

Vestil™ Steel Electric Powered Low Profile Floor Crane, 1600 Lb. Capacity, Yellow

Product Description
The low profile electric powered floor crane is a safe and efficient way to lift and move equipment. With the push of a button, the unit raises and lowers loads. Its low profile design can be maneuvered in narrow and crowded warehouses. An included swivel hook with safety latch provides security during lifting. Poly-on-steel, steer and load wheels provide a smooth roll. The handle is both ergonomic and functional, featuring a throttle with infinite forward and reverse speed adjustments. Emergency reverse belly switch instantly reverses direction. Horn is also included.

Features:
  • Electromagnetic disc brake
  • Walk behind design
  • 24V internal battery
  • Battery level gauge and charger included


PRICE
$15,409.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65-3/8 in
Width30-1/8 in
Height75 in
Weight Capacity1600 lbs
Weight950 lbs
Boom Height109-1/2 in
Retracted Weight Capacity1600 lbs
Extended Weight Capacity1600 lbs
Load Wheel Diameter10 in
Boom Length65-3/8 in
Steer Wheel Diameter10 in

Product Details

Assembly RequiredNo
ColorYellow
Wheel TypeSwivel Caster
MaterialSteel
Manufacturers Part NumberEPFC-16-LP
BrandVestil

Warranty

Warranty1 yr