Vestil Steel DC Counter Balance Floor Crane, 2000 Lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This crane has an adjustable boom to allow for maximum adjustment and versatility to lift a variety of loads. Boom is raised with a push of a button on DC powered units. Boom also telescopes out for greater reach. The counterbalance design eliminates the need for front legs, making the unit easier to maneuver and ideal for reaching tight, hard to reach areas. Units roll on two (2) rigid 8" x 2" glass-filled nylon and two (2) swivel 8" x 3" phenolic caster with side brake. Counterbalance included. Welded steel construction.
PRICE
$8,675.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 159-1/8 in |
| Width | 29 in |
| Height | 107-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 2287 lbs |
| Boom Height | 107-1/4 in |
| Retracted Weight Capacity | 2000 lbs |
| Extended Weight Capacity | 1000 lbs |
| Load Wheel Diameter | 8 in |
| Boom Length | 53-1/2 to 77-1/2 in |
| Steer Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Color | Blue |
| Wheel Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Manufacturers Part Number | CBFC-2000-DC |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |