Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248124

MPN #: DIE-2430-60-C

Vestil™ Steel Ergonomic Manual Die Table, 24" x 30" x 60-3/4" Platform 2000 Lb. Capacity, Blue

Product Description
The die table is designed to lift heavy equipment to ergonomic working heights. Table is manually pushed from area to area. The all welded construction will provide years of service and hard work. The small frame size allows unit to access hard to reach locations.

Features:
  • Hydraulic foot pump and lift cylinder
  • Features a lift cylinder for smooth and easy lifting
  • Chrome Top Platform
  • Unit rolls smoothly on two rigid and two swivel with side brake casters standard


PRICE
$1,645.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-1/2 in
Width24 in
Lowered Height36-3/4 in
Raised Height60-3/4 in
Weight Capacity2000 lbs
Weight252 lbs
Wheel Diameter5 in
Platform Width24 in
Platform Length30 in

Product Details

Assembly RequiredNo
Wheel MaterialPoly-on Steel
TypeDie Lifting Table
ColorBlue
Lift TypeHydraulic
ControlFoot Operated
MaterialSteel
OperationManual
Manufacturers Part NumberDIE-2430-60-C
BrandVestil

Warranty

Warranty1 Year