Lift Heavy Equipment to an Ergonomic Working Height. Designed to reduce back injuries and strain, die lifting table features a heavy duty hydraulic foot pump that lifts and lowers the platform for smooth and easy product positioning. Table is ideal for use in machine shops or assembly lines. Compact frame size allows unit to access hard-to-reach locations. All steel construction with a durable enamel finish will provide years of service. Mobile die table comes equipped with a removable 41"H push handle and rolls smoothly on 2 swivel with wheel brakes, 2 rigid polyurethane casters.
Portable Die Lifting Table DIE-2430-60 2000 Lb. Cap. 36" to 60" Height
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,259.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 36 in |
| Raised Height | 60 in |
| Weight Capacity | 2000 lbs |
| Weight | 345 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 24 in |
| Platform Length | 30 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Die Lifting Table |
| Color | Blue |
| Lift Type | Hydraulic |
| Control | Foot Operated |
| Lift Time | 32 Strokes |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | DIE-2430-60 |
| Brand | Vestil |