Steel Expandable Rail Barrier
|
Questions & Answers (0)
Product Description
Protect personnel and property with this highly visible yellow barrier. This expandable style features heavy duty welded construction, extends 62-108"W and measures 24-9/16"H. Includes steel mounting plates with 7/8" mounting hole diameter for hardware (not included). Powder coat finish. Can be mounted 2 ways: bolt mount to existing concrete floor or install in new concrete.
PRICE
$489.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 62 to 108 in |
| Depth | 10-9/16 in |
| Height | 24-9/16 in |
| Weight | 137 lbs |
Product Details
| Assembly Required | No |
| Type | Expandable Barrier |
| Mounting Orientation | Double End |
| Color | Yellow |
| Style | Expandable Barrier |
| Mounting Location | Floor |
| Includes | Strap |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | ARMG-24 |
| Mounting Style | Bolt On |
| Brand | Vestil |
Warranty
| Warranty | 90 Days Limited |