Ideal Warehouse P1 Steel Faced Dock Bumper, Rectangular, 10-1/4Wx20H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Warehouse LVB420-11SF/P1 Steel-Faced Weld One Side Bumper 22-1101 10-3/8"W x 6"D x 20"H
Hard-wearing, long-lasting protection for the loading dock! Steel-Faced Laminated Dock Bumpers offer low lifetime ownership cost because they will absorb more shock and abrasion than conventional bumpers. That means longer wear expectancy with fewer replacements. These bumpers give "Free Float" protection through structural tie rods that float through elongated holes in the face plate. That combines the impact absorption protection of conventional bumpers with the superior durability of a steel face plate.
Hard-wearing, long-lasting protection for the loading dock! Steel-Faced Laminated Dock Bumpers offer low lifetime ownership cost because they will absorb more shock and abrasion than conventional bumpers. That means longer wear expectancy with fewer replacements. These bumpers give "Free Float" protection through structural tie rods that float through elongated holes in the face plate. That combines the impact absorption protection of conventional bumpers with the superior durability of a steel face plate.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/4 in |
| Depth | 6 in |
| Height | 20 in |
| Weight | 66 lbs |
| Projection | 4 in |
| Face Width | 7 in |
| Bolt Spacing | 7-1/2"H |
| Mounting Hole Diameter | 7/8 in |
Product Details
| Assembly Required | No |
| Type | Steel Faced Dock Bumper |
| Color | Black |
| Hole Spacing Vertical | 7-1/2 in |
| Number of Mounting Holes | 3 |
| Configuration | P1 |
| Material | Rubber/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 22-1101 |
| Mounting Style | 1 Side Bolt On and 1 Side Welded |
| Shape | Rectangular |
| Brand | Ideal Warehouse Innovations, Inc. |
Warranty
| Warranty | 5 yr |