Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jobox

Model # :WBB3085158

MPN #: 1-674990

Crescent JOBOX Field Office, 63"W x 42"D x 80"H

Product Description
Crescent JOBOX 1-674990 Field Office
63in Width x 42in Depth x 80in Height


Your office away from the office, only much more organized, with loads of storage and world class durability. The office center provides an extra-large, lockable desktop with high visibility white interior and hanging pegs. Plenty of storage space including an easy access rear storage locker for longer tools and equipment.

Features:
  • Large lockable desktop can be raised to make a flat working surface
  • Beveled sidewalls for enhanced weather resistance and security
  • Steel pegboard
  • 30 cubic foot storage locker
  • Rain gutters
  • Upper door safety bar support with locking pin
  • Stainless steel door hinges resist rust
  • EZ-Loader® skid bolsters
  • One handle lock
  • Storage area for plans and binders on side wall
  • Full-length heavy-duty door hinges
  • Lid lowering assist shock absorber
  • EZ-Loader® skid bolsters
  • Formed-in reinforcements strengthen skid bolsters
  • 10-gauge high-tensile alloy steel bolsters with holes to install optional casters

Specifications:
Weight: 646lbs
Usable Storage: 100 cubic feet

PRICE
$4,649.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width63 in
Depth42 in
Height80 in

Product Details

TypeJobsite Field Office
MaterialSteel
ColorBrown
Manufacturers Part Number1-674990
BrandJobox