Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent Jobox

Model # :WBB3786201

MPN #: 1-697990

Crescent® JOBOX Heavy Duty 2-Door Open Side Cabinet, 47.5 Cu. Ft., Brown

Product Description
Organization how you want it. With four models to choose from with varying storage capacity and door options, JOBOX cabinets give you the power to make organizing your job site, plant floor, or maintenance bay a cinch. With the innovative foot operated latch and Anti-Tip bolsters you also get first class accessibility and safety features.

Features:
  • Nearly 17 linear feet of door shelf storage
  • Three 5/8" steel locking pins per door
  • Welded corner gussets
  • Three heavy-duty lock hooks per door
  • EZ-Loader® skid bolsters
  • Access holes for electrical cables
  • Staked and welded hinge
  • Stainless steel door hinges resist rust
  • Hand or foot operated door latch release system
  • Grip-Rite™ lifting channel
  • Recessed Handles
  • High-strength heavy-duty shelves
  • Fully welded padlock housing


PRICE
$2,749.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60-1/8 in
Depth24-1/4 in
Height60-3/4 in
Weight366 lbs
Usable Volume47.5 ft³

Product Details

StyleStationary
TypeJobsite Cabinet
MaterialSteel
ColorBrown
Manufacturers Part Number1-697990
BrandCrescent Jobox