Tri-Boro, 20 Ga, Flange, Perforated Steel Shelf, 36"W x 12"D, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Tri-Boro Steel Flange Shelf 12"L x 36"W, 20 Gauge , 400 lb Capacity, Perforated, Dark Gray
All shelves are made of 20 or 18 gauge cold rolled steel. Each side has triple bends for added strength.
All shelves are made of 20 or 18 gauge cold rolled steel. Each side has triple bends for added strength.
PRICE
$17.50
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Weight | 7 lbs |
| Gauge | 20 ga |
Product Details
| Type | Steel Shelf |
| Shelf Type | Flange Shelf |
| Shelf Capacity | 300 lbs |
| Color | Dark Gray |
| Accessory Type | Shelf |
| Style | Steel Shelf |
| Country of Origin | USA |
| Manufacturers Part Number | S1236P-Dark Gray |
| Shelf Style | Perforated Shelf |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 Year Limited |