Vestil Steel Flat Bed Cart, 5" Polyurethane Casters, 68" x 30", 2000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This heavy duty steel flat bed cart provides long term service. Removable handle for resourceful & easier storage. Rolls on (4) 5" swivel and (2) 8" poly rigid casters. Center caster provides great maneuverability. Ideal for industrial, commercial and warehouse use.
PRICE
$478.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 in |
| Width | 30 in |
| Height | 42-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 100 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 30 in |
| Deck Length | 68 in |
| Deck Height | 11-3/4 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Blue |
| Caster Type | (2) Rigid, (4) Swivel |
| Wheel Type | Mold-On |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | FLAT-C |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |