Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3232137

MPN #: NE-CART-3

Vestil™ Steel Traction Drive Cart, Side Load, 1 Shelf, 59"L x 28"W, 750 lb. Capacity

Product Description
This traction-drive cart features built-in traction-drive system for easy transportability. Ideal for applications including mail rooms, hospitals, supermarkets, hotels and warehouses. Features electric drive motor with batteries for power. Internal battery charger is included. Variable throttle speed control for precise maneuvering and positioning is located in the handle. Speed control is conveniently located in handle. Handle pivots back towards operator and includes horn, automatic brake and emergency stop. Each shelf includes a non-slip tread plate surface. Includes on-board charger and battery level indicator.

Features:
  • Emergency safety stop belly-bump button switch provides added user safety
  • Cart rolls smoothly on non-marking solid foam filled wheels
  • Battery level indicator signals user when battery gets low


PRICE
$5,199.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59 in
Width28 in
Height44 in
Weight Capacity750 lbs
Weight429 lbs
Wheel Diameter9 / 10 in
Deck Width28 in
Deck Length59 in
Deck Height14 in

Product Details

Assembly RequiredNo
Wheel MaterialSolid Foam
TypeMotorized Platform Truck
Deck MaterialSteel
ColorBlack
Wheel TypeSolid
MaterialSteel
Manufacturers Part NumberNE-CART-3
BrandVestil

Warranty

Warranty1 Year