- Deck Size is 23 inches by 35 inches
- Great for moving loose materials or small boxes
- Two models, regular or heavy duty
- Mold-On non-marking TPR rubber wheels
- Removable cages
- Ships KD and boxed
- Casters-two swivel, two rigid
Wesco® Wire Caged Platform Truck, 660 lb. Capacity, 35"L x 23"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,149.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 23 in |
| Height | 60 in |
| Weight Capacity | 660 lbs |
| Weight | 66 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 23 in |
| Deck Length | 35 in |
| Deck Height | 11-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Wire Caged Platform Truck |
| Deck Material | Steel |
| Color | Tan |
| Wheel Type | Mold-On |
| Country of Origin | Made in Taiwan |
| Material | Steel |
| Manufacturers Part Number | 270456 |
| Number of Wheels | 4 |
| Brand | Wesco |
Warranty
| Warranty | 90 Days |