Valley Craft® Steel Flat Top Utility Cart with 4 Shelves, 3600 lb. Capacity, 53"L x 30"W x 56"H
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® 48 x 30" 4-Shelf 12 Gauge Utility Cart makes stocking, picking, and transporting products quick and efficient. Made from heavy-duty 12 gauge steel and fully welded, this utility cart is the most durable on the market. The load capacity exceeds 2,000 lbs. and is built to hold up under the most strenuous conditions.
The flat top is ideal for loading and unloading oversized or heavy objects. All lower shelves contain a 1-1/2" lip to help keep less visible items secure during transport. A clearance of 14-1/2" between shelves on the 4-Shelf 12 Gauge Utility Cart provides ample space for storing and moving a large range of products.
Outfitted with (4) non-marking heavy-duty phenolic casters (2 rigid, 2 locking swivel), these carts generate superior balance and control as you navigate your workspace. The cart is strategically designed at 53"L x 30"W x 56"H overall for optimal capacity and control. It is also equipped with an ergonomic push bar handle that extends an additional 4-1/2".
Valley Craft's® 4-Shelf 12 Gauge Utility Carts have a powder coat paint finish for a premium look that holds up over time. The premium gray color can aid in organizing workflows and supporting 5S initiatives. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.
The flat top is ideal for loading and unloading oversized or heavy objects. All lower shelves contain a 1-1/2" lip to help keep less visible items secure during transport. A clearance of 14-1/2" between shelves on the 4-Shelf 12 Gauge Utility Cart provides ample space for storing and moving a large range of products.
Outfitted with (4) non-marking heavy-duty phenolic casters (2 rigid, 2 locking swivel), these carts generate superior balance and control as you navigate your workspace. The cart is strategically designed at 53"L x 30"W x 56"H overall for optimal capacity and control. It is also equipped with an ergonomic push bar handle that extends an additional 4-1/2".
Valley Craft's® 4-Shelf 12 Gauge Utility Carts have a powder coat paint finish for a premium look that holds up over time. The premium gray color can aid in organizing workflows and supporting 5S initiatives. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.
PRICE
$689.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 30 in |
| Height | 56 in |
| Weight Capacity | 3600 lbs |
| Weight | 237 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 14-1/2 in |
| Gauge | 12 ga |
| Top Shelf Height | 56 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | F89246GYPH |
| Brand | Valley Craft |
Warranty
| Warranty | 1 |