Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211126

MPN #: FE-4-48

Vestil™ Steel Fork Extensions 4"W x 48"L, 4000 lb. Capacity, Yellow

Product Description
Provide the extra support needed to lift long or large objects with a fork truck using a pair of fork extensions. Welded steel construction with cast steel tips. Steel retaining strap prevents fork extensions from sliding off forks during use. Powder coat yellow finish. OSHA regulations require that extensions are no more than one-hundred and fifty (150) percent of the existing fork length. Insert loop at the tip of the fork and slide it up at a forty-five (45) degree angle. Then, lay it down over the existing fork. To be used with class 2 and class 3 forks only.

Features:
  • All steel construction provides long lasting reliable use
  • Each extension includes warning and operating stickers for worker safety
  • Powder coat safety yellow finish offers lasting durability


PRICE
$289.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51-1/8 in
Width6-3/8 in
Height2-5/16 in
Weight Capacity4000 lbs
Weight74 lbs
Compatible Fork Length48 in
Compatible Fork Width4-1/2 in
Fork Length48 in
Fork Width4 in
Fork Thickness2 in

Product Details

Assembly RequiredNo
TypeFork Extensions
ColorYellow
MaterialSteel
Package Quantity2
Manufacturers Part NumberFE-4-48
BrandVestil

Warranty

Warranty90 Days Limited Warranty (Parts)