Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253597

MPN #: FL-4000-N

Vestil™ Steel Fork Mounted Front Loader, 1 Cu. Yd., 4000 lb. Capacity, Blue

Product Description
The Fork Mounted front loader is engineered for use with your existing fork truck. "Dust pan" design is ideal for transporting snow, gravel, sand, or refuse. Trip cord release to dump contents of scoop. Attaches quickly and easily to most fork trucks. Beveled front edge for better scooping ability. All welded steel construction with durable powder coat finish.

Features:
  • Beveled front edge offers better scooping ability
  • Manual dump cable allows operation from seat of fork truck
  • Unique design returns to locked upright position when set down on ground
  • Safety restraint secures unit to carriage of fork truck


PRICE
$1,619.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63-1/4 in
Width48-1/2 in
Height22-5/8 in
Weight Capacity4000 lbs
Weight427 lbs
Fork Opening7-1/2 x 2-1/2 in

Product Details

Assembly RequiredNo
ColorBlue
Capacity1 yd³
MaterialSteel
Manufacturers Part NumberFL-4000-N
BrandVestil

Warranty

Warranty90