Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670792

Global Industrial™ Steel Guard Rail, 2-Rib, 2'L, Yellow

Product Description
✓ Safely stops up to 15,000 lbs. at 4 MPH
✓ Durable 10-gauge steel construction
✓ Bright yellow finish for high visibility

Protect personnel and sensitive equipment with this Global Industrial™ Bolt-On Style Guard Rail. Made from durable 10-gauge steel, this 2' long guard rail features double ridge rails for reinforced protection from impact damage. It has a bright yellow finish for visibility and can be mounted to any post with bolts or with optional Drop-In Brackets, making it an ideal addition to any warehouse or facility as well as an outdoor setting. Limited 1-Year Warranty.

  • Compatible with posts of any height
  • Hardware included to secure to posts
  • Posts and Drop-In Bracket Kit sold separately
  • PRICE
    $89.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 4 units
    89.95
    Buy 5 units - 10 units
    85.95Save $4.00 (4%)
    Buy 11+ units
    80.95Save $9.00 (10%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length20 in
    Width3 in
    Height12 in
    Weight17.3 lbs
    Gauge10 ga
    Nominal Length2 ft

    Product Details

    Assembly RequiredYes
    TypeGuard Rail System
    ColorYellow
    MaterialSteel
    Manufacturers Part Number670792
    Impact Capacity15,000 @ 4 MPH
    Mounting StyleBolt On Or Lift Out
    Component Style2-Rib Rail
    Number of Bolt Holes2
    BrandGlobal Industrial