Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3232868

Global Industrial™ Pedestrian Plastic Guard Rail End Post, 42'H, Yellow

Product Description
✓ End post is designed to neatly start or finish a guard rail section
✓ Self-healing ability helps cut frequent replacement costs
✓ Engineered to be impact-resilient, flexing once hit before retaining shape

The Global Industrial™ Pedestrian Plastic Guard Rail End Post is an interconnecting component for creating a complete guard rail system for facilities and warehouse spaces. Suitable for industrial workspaces and a must for safety in warehouses, manufacturing facilities, and industrial areas where pedestrians are working or walking near vehicles. Built for versatile use, the design allows rails to be bolted on one side of the post to ensure a clean design with no ports left open after guard rails are inserted. Constructed with durable plastic resin for high flexibility and a strong resistance to chips, flaking, and corrosion. Stable rubber base. Self-healing end post, similar to the rails, is made to recover quickly and retain shape after vehicle impact. Can be mounted to concrete with the included floor anchors, making it an integral component of a durable guard rail system. High-performing, safety-focused alternative to steel safety rails. Engineered to be impact-resilient, flexing once hit before retaining shape. Highly visible bright yellow finish for added safety.

  • UV- & freeze-resistant (-94°F-158°F)
  • Flame-resistant rating: UL94 V2
  • Post only, Rails sold separately
  • PRICE
    $289.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width4 in
    Height42-1/2 in
    Weight19 lbs
    Post Diameter4 in

    Product Details

    Assembly RequiredYes
    TypePedestrian Guard Rail System
    ColorYellow/Black
    Finish TypePowder Coat
    FinishPowder Coated
    MaterialPlastic/Steel
    Manufacturers Part NumberB3232868
    Impact Capacity15,000 lbs @ 3 MPH
    Mounting StyleBolt On
    Component StyleFlexible End Post
    BrandGlobal Industrial