The Werner SPJ-100 Steel Pump Jack can be combined with other scaffold items to design a 1, 2, or 3-sided scaffold system. The exclusive Pole-Trak™ system provides a rugged hand crank and safety brake.
Werner Steel Pump Jack SPJ-100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$187.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/2 in |
| Width | 19-1/4 in |
| Depth | 6-1/8 in |
| Weight | 23 lbs |
Product Details
| Type | Jack |
| Material | Steel |
| Description | Pump Jack |
| Color | Blue |
| Manufacturers Part Number | SPJ-100 |
| For Use With | Steel Pump Jack Systems |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI |