Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB3221093

MPN #: 5600TW

Reliable 25" Long Arm Walking Foot Sewing Machine w/ Vertical-Axis Hook, 2 Needle

Product Description
The 25in longarm two needle, compound feed machine is a big machine. It is so large in fact that we have added a bit of Reliable magic by including our #1 SewQuiet servomotor with the synchronizer so you can have all of the advantages of needle positioning functionality at no extra cost. A safety clutch, upper feed adjustment and a built-in bobbin winder complete this very capable machine for sewing medium to heavy weight leather, upholstery, canvas and synthetics.

Features:
  • Foot height adjuster permits you to raise and lower the walking foot
  • Optional 1/4" Roll Edge Guide
  • Includes UberLight Flex Sewing Light
  • Ships fully assembled, tested, and sewn-off
  • Includes a high-quality stand and table top


PRICE
$6,499.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height46 in
Weight350 lbs

Product Details

TypeWalking Foot Sewing Machine
ColorWhite
Style25" Long Arm
Voltage110 V
IncludesThread Stand, Table, Servo Motor, Oil, Needles, Manual, Uberlight Flex
Number of Needles2
Manufacturers Part Number5600TW
BrandReliable

Warranty

Warranty1 yr